Zoro Homepage

Thread Mill, Straight, Int, SC, 1/4-36

  • Mfr # TM170-36

  • Zoro # G1432401


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5400 in
Number of Flutes
3
Thread Size
1/4"-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM170-36
Zoro #
G1432401
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5400 in
Thread Size
1/4"-36
Cutting Dia. (In.)
0.170
Size
1/4
Cutting Dia.
0.170"
Length of Cut (In.)
0.540
Overall Length (In.)
2.5
Cutter Dia. - Machining
0.1700"
Shank Length
1.9600 in
Cutter Dia.
0.1700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
TM
End Mill Material
Carbide
Flutes
3
Pitch
36 TPI
Thread Type
Inch
Type
Straight, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
polished
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Material Applications
Composite, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.