Zoro Homepage

Thread Mill, Straight, Int, SC, 1/8-27

  • Mfr # TM280-27NPTF

  • Zoro # G2574591


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Number of Flutes
4
Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM280-27NPTF
Zoro #
G2574591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Thread Size
1/8"-27
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.280
Size
1/8
Cutting Dia.
0.280"
Length of Cut (In.)
0.758
Shank Length
2.7420 in
Cutter Dia. - Machining
0.2800"
Cutter Dia.
0.2800 in

Description

Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.2800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.