Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, 4-40

  • Mfr # TM080-40

  • Zoro # G3115576


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2100 in
Number of Flutes
3
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM080-40
Zoro #
G3115576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2100 in
Thread Size
#4-40
Size
#4
Length of Cut (In.)
0.210
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.080
Cutting Dia.
0.080"
Cutter Dia. - Machining
0.0800"
Shank Length
2.2900 in
Cutter Dia.
0.0800 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Inch
Finish
polished
Nomenclature
SPTM
Flutes
3
Pitch
40 TPI
Type
Straight, Internal
Material Applications
Composite, Steel
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.