Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, 5/16-20

  • Mfr # TM235-20

  • Zoro # G2015264


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6700 in
Number of Flutes
3
Thread Size
5/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM235-20
Zoro #
G2015264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6700 in
Thread Size
5/16"-20
Size
5/16
Overall Length (In.)
2.5
Length of Cut (In.)
0.670
Cutting Dia.
0.235"
Cutting Dia. (In.)
0.235
Shank Length
1.8300 in
Cutter Dia. - Machining
0.2350"
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Pitch
20 TPI
Finish
polished
End Mill Material
Carbide
Nomenclature
TM
Flutes
3
Thread Type
Inch
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Straight, Internal
Material Applications
Composite, Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Drilling Tool Configuration
Individual
List Number
TM
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.