Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, 5/16-24

  • Mfr # TM235-24

  • Zoro # G2683265


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6840 in
Number of Flutes
3
Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM235-24
Zoro #
G2683265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6840 in
Thread Size
5/16"-24
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.235
Cutting Dia.
0.235"
Size
5/16
Length of Cut (In.)
0.684
Shank Length
1.8160 in
Cutter Dia. - Machining
0.2350"
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
polished
Thread Type
Inch
Pitch
24 TPI
Type
Straight, Internal
Flutes
3
End Mill Material
Carbide
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Applications
Composite, Steel
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.