Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, 7/16-24

  • Mfr # TM345-24

  • Zoro # G3213637


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8090 in
Number of Flutes
4
Thread Size
7/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM345-24
Zoro #
G3213637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8090 in
Thread Size
7/16"-24
Size
7/16
Cutting Dia.
0.345"
Length of Cut (In.)
0.809
Cutting Dia. (In.)
0.345
Overall Length (In.)
3.5
Shank Length
2.6910 in
Cutter Dia. - Machining
0.3450"
Cutter Dia.
0.3450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
4
End Mill Material
Carbide
Type
Straight, Internal
Nomenclature
TM
Thread Type
Inch
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
24 TPI
Finish
polished
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Applications
Composite, Hardened Steel, Steel
List Number
TM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.