Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, M12x1.50mm

  • Mfr # TM12-1.5MM

  • Zoro # G1884127


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7920 in
Number of Flutes
4
Thread Size
M12x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM12-1.5MM
Zoro #
G1884127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7920 in
Thread Size
M12x1.5
Length of Cut (In.)
0.792
Size
M12
Cutting Dia.
0.345"
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.345
Shank Length
2.7080 in
Cutter Dia. - Machining
0.3450"
Cutter Dia.
0.3450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Type
Straight, Internal
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
polished
Pitch
1.50mm
Thread Type
Metric
Flutes
4
End Mill Material
Carbide
List Number
TM12
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Applications
Composite, Steel
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.