Zoro Homepage

Thread Mill, Straight, Int, SC, M14x1.75mm

  • Mfr # TM14-1.75MM

  • Zoro # G0326383


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Number of Flutes
4
Thread Size
M14x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM14-1.75MM
Zoro #
G0326383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Thread Size
M14x1.75
Overall Length (In.)
3.5
Cutting Dia.
0.450"
Cutting Dia. (In.)
0.450
Size
M14
Length of Cut (In.)
1.134
Shank Length
2.3660 in
Cutter Dia. - Machining
0.4500"
Cutter Dia.
0.4500 in

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.