Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, M3.5x0.6mm

  • Mfr # TM3.5-.6MM

  • Zoro # G3302564


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2690 in
Number of Flutes
3
Thread Size
M3.5x.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3.5-.6MM
Zoro #
G3302564
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2690 in
Thread Size
M3.5x.6
Cutting Dia.
0.090"
Cutting Dia. (In.)
0.090
Overall Length (In.)
2.5
Size
M3.5
Length of Cut (In.)
0.269
Shank Length
2.2310 in
Cutter Dia. - Machining
0.0900"
Cutter Dia.
0.0900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Straight, Internal
Nomenclature
TM
Flutes
3
Finish
polished
Pitch
0.60mm
Thread Type
Metric
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Applications
Composite, Steel
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.0900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.