Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, M3x0.5mm

  • Mfr # TM3-.5MM

  • Zoro # G2720943


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2640 in
Number of Flutes
3
Thread Size
M3x.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3-.5MM
Zoro #
G2720943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2640 in
Thread Size
M3x.5
Cutting Dia.
0.090"
Cutting Dia. (In.)
0.090
Length of Cut (In.)
0.264
Size
M3
Overall Length (In.)
2.5
Shank Length
2.2360 in
Cutter Dia. - Machining
0.0900"
Cutter Dia.
0.0900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
polished
Pitch
0.50mm
Thread Type
Metric
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
3
End Mill Material
Carbide
Type
Straight, Internal
Material Applications
Composite, Steel
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.0900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.