Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, M5x0.70mm

  • Mfr # TM5-.7MM

  • Zoro # G2202907


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3970 in
Number of Flutes
3
Thread Size
M5x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM5-.7MM
Zoro #
G2202907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3970 in
Thread Size
M5x0.7
Overall Length (In.)
2.5
Size
M5
Length of Cut (In.)
0.397
Cutting Dia.
0.140"
Cutting Dia. (In.)
0.140
Shank Length
2.1030 in
Cutter Dia. - Machining
0.1400"
Cutter Dia.
0.1400 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
TM
Type
Straight, Internal
Flutes
3
End Mill Material
Carbide
Thread Type
Metric
Pitch
0.70mm
Finish
polished
Application
All Types of Metals, Composites and Tough-to-Machine Materials
List Number
TM
Measurement System
Metric
Material Applications
Composite, Hardened Steel, Steel
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.1400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.