Zoro Homepage

Thread Mill, Straight, Int, SC, M8x1.0mm

  • Mfr # TM8-1MM

  • Zoro # G2004642


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6850 in
Number of Flutes
3
Thread Size
M8x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM8-1MM
Zoro #
G2004642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6850 in
Thread Size
M8x1
Overall Length (In.)
2.5
Length of Cut (In.)
0.685
Cutting Dia.
0.235"
Size
M8
Cutting Dia. (In.)
0.235
Cutter Dia. - Machining
0.2350"
Shank Length
1.8150 in
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Metric
Type
Straight, Internal
Pitch
1.00mm
Finish
polished
Flutes
3
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Nomenclature
TM
End Mill Material
Carbide
List Number
TM
Measurement System
Metric
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.