Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, TiALN, 1/4-28

  • Mfr # TM187-28A

  • Zoro # G1369496


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5510 in
Number of Flutes
3
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM187-28A
Zoro #
G1369496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5510 in
Thread Size
1/4"-28
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.187
Size
1/4
Length of Cut (In.)
0.552
Cutting Dia.
0.187"
Shank Length
1.9490 in
Cutter Dia. - Machining
0.1870"
Cutter Dia.
0.1870 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TM
End Mill Material
Carbide
Thread Type
Inch
Finish
TiAlN
Flutes
3
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Straight, Internal
Pitch
28 TPI
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.1870 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.