Zoro Homepage

Toolholder, Coolant, 0.1875 ID, 0.75 OD

  • Mfr # QHC75-3/16

  • Zoro # G8058224


product price: $58.99
/ea

Key Features

For Use With
Solid Boring Bars With NPT Threads
Outside Dia.
0.750"
Overall Length (In.)
3-1/4
Material
Steel
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHC75-3/16
Zoro #
G8058224
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.750"
Overall Length (In.)
3-1/4
Inside Dia.
0.1875"
Overall Length
3.25 in
Shank Diameter
3/4 in
Head Diameter
173/200 in

Details

Item
Boring Bar Holder
For Use With
Solid Boring Bars With NPT Threads
Material
Steel
Style
Coolant-Thru
NPT
0.375
Type
Coolant-Thru
Left/Right Hand
Left/Right Hand
Series
QHC
Product Type
Holder
Coolant Fed
Coolant Through
Shank Type
Round with Flats

Description

Boring Bar Holder, Head Dia. 0.8650 In., Shank Dia. 3/4 In., Overall Length 3.25 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Holder, Series QHC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.