Toolholder, Coolant-Thru, 0.125 ID, 0.75 OD
Mfr # QHC75-1/8
Zoro # G8360572
product price: $55.76
/eaKey Features
For Use With
Solid Boring Bars With NPT Threads
Overall Length (In.)
3-1/4
Overall Length
3.25 in
Style
Coolant-Thru
Type
Coolant-Thru
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QHC75-1/8
Zoro #
G8360572
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
3-1/4
Overall Length
3.25 in
Head Diameter
173/200 in
Shank Diameter
3/4 in
Details
Item
Boring Bar Holder
For Use With
Solid Boring Bars With NPT Threads
Style
Coolant-Thru
Type
Coolant-Thru
Left/Right Hand
Left/Right Hand
Material
Steel
Series
QHC
Product Type
Holder
Coolant Fed
Coolant Through
Shank Type
Round with Flats
Description
Boring Bar Holder, Head Dia. 0.8650 In., Shank Dia. 3/4 In., Overall Length 3.25 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Holder, Series QHC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.