
1 Clip Plate for 3 each 28-30mm tubes
Mfr # 155442
Zoro # G116464243
product price: $56.75
/eaKey Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
3 x 28 - 30 MM Tubes
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155442
Zoro #
G116464243
UPC #
-
Country of Origin
Unknown
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
3 x 28 - 30 MM Tubes
Material
Metal
Item
1 Clip Plate for 3 each 28-30mm tubes
Description
Single metal clip plate to accommodate up to 3 tubes with a diameter of 28-30mm. A maximum of 8 clip plates, 4 per side, may be used with the Roto-Shake Genie, Rotator Genie, Enviro-Genie, or Incubator Genie.Shipping Weight: 1 lbsShipping Dimensions: 6.00 x 6.00 x 9.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.