
1 Magnetic Covered 100 Microtube Box
Mfr # 155447
Zoro # G616464163
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Capacity
100 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155447
Zoro #
G616464163
UPC #
-
Country of Origin
Unknown
Details
Capacity
100 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Material
Plastic
Item
Micro-Tube Storage Box
Description
Plastic box with hinged lid holds up to 100 1.5ml or 2.0ml microtubes. A maximum of 4 boxes, 2 per side, can be used with the Roto-Shake Genie,Rotator Genie, Enviro-Genie or Incubator-Genie.Shipping Weight: 1 lbsShipping Dimensions: 7.00 x 8.00 x 9.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.