Zoro Homepage

500 ml Flask Clamp for Mini-300 Orbital-Genie

  • Mfr # 400841

  • Zoro # G904967352


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Length
3 in
Base Width
3.5 in
Max. Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400841
Zoro #
G904967352
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Base Width
3.5 in
Max. Height
3 in

Description

Flask Clamps are for use with the Mini-300 Orbital-Genie and are made of stainless steel for added strength and safety. Mix and match different size clamps on same platform or use all same size. Includes mounting screws.Note: Flask Clamps can also be used on the Orbital-Genie model with Adhering Mat by removing the blue Adhering Mat.
Material: Stainless Steel Holds: 500 ml Flasks Platform Clamp Capacity: 9 Max - If only all 500ml clamps are used
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.