Zoro Homepage

ABI Digital Vortex-Genie 2, 120V

  • Mfr # 155426

  • Zoro # G116464175


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Includes
Microplate Adaptor For Applied Biosystems, Elastic Bands For Applied Biosystems
Voltage
120 V
Display
Digital Display
Width
6.5 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155426
Zoro #
G116464175
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.5 in
Depth
6.5 in
Height
4.8 in

Details

Includes
Microplate Adaptor For Applied Biosystems, Elastic Bands For Applied Biosystems
Voltage
120 V
Display
Digital Display
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Blue
Item
ABI V Genie 2

Description

This is a specially configured Digital Vortex-Genie 2 Mixer for Applied Biosystems Microplate Protocols ONLY. Includes specially designed adaptor. Does not include 3-inch Platform and Pop-off Cup. Variable speed control allows slow shaking up to high vortexing.Digital display provides accuracy, reproducibility and repeatability.Incorporates timer function or operates in continuous mode.May be used in cold rooms or incubatorsSupplied with: Microplate Adaptor for Applied Biosystems, Elastic Bands for Applied BiosystemsDimensions base: 165 x 122 x 165mm D x W x H 6.5 x 4.8 x 6.5inWeight: 4 Kg 8.8 lbWarranty: 2-year manufacturer warrantySpeed RPM: 500-3000 2850 for 50Hz modelsTimer Hands-Free: 1-99 minutes or continuousShipping Weight: 8.8 lbsShipping Dimensions: 6.50 x 4.80 x 6.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.