Zoro Homepage

Adhering Mat, Blue, 18in x 18in

  • Mfr # 155458

  • Zoro # G316464210


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Length
18 in
Color
Blue
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155458
Zoro #
G316464210
UPC #
-
Country of Origin
Unknown

Dimensions

Length
18 in
Width
18 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Blue
Item
Adhering Mat

Description

Blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars.Shipping Weight: 3.0001 lbsShipping Dimensions: 19.00 x 10.00 x 20.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.