Zoro Homepage

Bead Genie Vert Holder 15mL x 6 tubes

  • Mfr # 155482

  • Zoro # G216464242


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
6 x 15 ML Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155482
Zoro #
G216464242
UPC #
-
Country of Origin
Unknown

Details

Item
Bead Genie Vert Holder 15mL x 6 tubes
Color
Black
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
6 x 15 ML Tubes

Description

Bead Genie Vertical Tube holder replacement accessory holds up to 6 x 15ml tubes. Requires the clamping disk supplied with Bead Genie. Shipping Weight: 1 lbsShipping Dimensions: 8.00 x 1.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.