Zoro Homepage

Deepwell Microplate Foam Insert 2

  • Mfr # 155429

  • Zoro # G116464113


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
2 Inserts
Material
High-Density Foam
Capacity
2 Plates, Deepwell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155429
Zoro #
G116464113
UPC #
-
Country of Origin
Unknown

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
2 Inserts
Material
High-Density Foam
Capacity
2 Plates, Deepwell
Item
Foam Insert

Description

Two EXTRA DEEP 1-1/8 or 3cm high-density foam inserts to accommodate one standard deepwell microplate. This insert fits into the 6-in 152mm Platform #146-6005-00 attachment for use with the Vortex-Genie 2 mixers and Vortex-Genie Pulse.Shipping Weight: 1 lbsShipping Dimensions: 10.00 x 10.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.