Zoro Homepage

Digital Disruptor Genie

  • Mfr # 155598

  • Zoro # G204969025


product price: $1,381.99
/ea
Free Shipping & Returns

Key Features

Plate Length
10 in
Plate Width
10 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155598
Zoro #
G204969025
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
10 in
Plate Width
10 in
Height
10 in

Description

Digital cell disruptor with complete control of speed and time. Ideal for releasing biological molecules from inside a cell. More than vortexing alone, patented multi-directional action simultaneously agitates and vortexes at high-speed producing greater yields in less time. Supplied with Universal Microtube Holder (tubes not included) and Pop-off Cup.
Speed (RPM): 1000 - 3000 RPM (2850 for 50Hz models) Speed Alarms: On/Off, Adjustable Timer: 0 - 99 minutes or continuous Dimensions (base): 165 x 122 x 190 mm (6 1/2 x 4 3/4 x 7 1/2 Inches) Markings: CEShipping Weight: 10 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.