Zoro Homepage

Digital MegaMag Genie, 120V

  • Mfr # 155435

  • Zoro # G516464195


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
12 in
Material
Abs/Polycarbonate Housing
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Stirrer Platform, Digital Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155435
Zoro #
G516464195
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
12.2 in
Height
5.1 in

Details

Voltage
120 V
Material
Abs/Polycarbonate Housing
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Stirrer Platform, Digital Controls
Display
Digital Display
Item
Digital MM Genie

Description

Large volume magnetic stirrer designed for large capacity applications.Powerful magnet and motor offer exceptional magnetic force capable of stirring up to 38L.Both analog control and digital feedback true speed versions are available for MegaMag Genie.True Speed readout RPM with feedback control on digital version of the MegaMag genie is adjustable in 10 RPM increments.LED display is offered on digital version for easier speed and timed readings.Rugged ABS/Polycarbonate housing and the famous Vortex-Genie heavy-duty motor provide years of reliable service.Spill-resistant housing channels fluids away from the internal components.Can be used in cold rooms and incubators.Non-Skid feet.Stirring Speed: 250-1300 RPMTime: 1-99 min or continuous digital onlyMaximum Stirring Positions: 1Maximum Stirring Capacity: 38 LStir Bar Maximum Length: 7.6 cm 3inMaterial: ABS/Polycarbonate Nonskid Top Pad 1Top Surface Dimensions: 305 x 305mm D x W x H 12 x 12inOverall Dimensions: 310 x 305 x 130mm D x W x H 12.25 x 12 x 5.1inWeight: 3 Kg 6.6 lbShipping Weight: 8.9999 lbsShipping Dimensions: 16.00 x 14.00 x 18.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.