Zoro Homepage

Digital MicroPlate Genie Pulse

  • Mfr # 155578

  • Zoro # G504969008


product price: $1,487.99
/ea
Free Shipping & Returns

Key Features

Plate Length
12 in
Plate Width
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155578
Zoro #
G504969008
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
12 in
Plate Width
12 in
Height
12 in

Description

Exclusive precise vortex orbit in each well of the microplate, at all times. Accurate speed and time control outstanding reliability and mixing consistency. MicroPlate Genies are ideal for applications such as small volume mixing, PCR Preparation, Digestions, as well as Cell Disruption.
Speed (RPM): 500 €“ 3000 RPM (2850 for 50Hz models) Timer: 0 - 99 minutes or continuous Orbit: 1.0 mm diameter Pulse - ON/OFF: 0.1 seconds - 99 minutes Product Weight: 2.75 kilograms (6.1 Pounds) Overall Dimensions: 165 x 165 x 165 mm (6.5 x 6.5 x 6.5 Inches) Markings: CEShipping Weight: 6.9999 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.