Zoro Homepage

Digital Multi-MicroPlate Genie Pulse

  • Mfr # 155581

  • Zoro # G704969150


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Plate Length
8 in
Plate Width
15 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155581
Zoro #
G704969150
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
8 in
Plate Width
15 in
Height
12 in

Description

High speed mixing action with up to 4 microplates, or 8 with optional accessory tray. Speed and orbit combine to offer true vortexing action in each well of the microplate. Configurable speed and time for mixing consistency. Ideal for applications such as small volume mixing, PCR Preparation, Digestions, as well as Cell Disruption.
Speed (RPM): 500 €“ 3000 RPM (2850 for 50Hz models) Timer: 0-99 minutes or continuous Orbit: 1.0mm diameter Pulse - ON/OFF: 0.1 seconds - 99 minutes Product Weight: 2.75kilograms (6.1 pounds) Overall (D x W x H): 335 x 240 x 165mm (13.2 x 9.4 x 6.5 inches) Markings: CEShipping Weight: 6.9999 lbs
Shipping Dimensions: 15.00 x 12.00 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.