Zoro Homepage

Digital Multi-MicroPlate Genie Pulse.

  • Mfr # 400702

  • Zoro # G816464147


product price: $1,495.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400702
Zoro #
G816464147
UPC #
-
Country of Origin
Unknown

Description

MULTIPLATE GENIE provides consistent well-to-well mixing for 96 and 384-well microplates, deep well microplates, or PCR plates. Ideal for use in PCR preparation, digestions, bead mixing, ELISA, EIA, colorimetric assay applications. Unit features programmable speed, time and continuous, rapid pulsing or timed on/off cycle - ideal for achieving accurate and repeatable results. Digital speed is controlled by an optical disk for accuracy. Optional stacking tray increases capacity up to 8 plates.Effective well to well mixingProgrammableOptional tray increases capacity to 8 platesSpeed RPM 500-3000 RPM 2700 on 230V/50Hz modelsTimer 0 to 99 minutes or continuousOrbit 1.0mmPulse - ON/OFF 0.1 second to 99 minutesProduct Weight 6 Kilograms 13 poundsOverall D x W x H 380 x 250 x 150mm 15 x 10 x 6 inchesMarkings CEElectrical: 120VShipping Weight: 13.3001 lbsShipping Dimensions: 10.00 x 15.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.