Zoro Homepage

Digital QuadMag Genie, 120V

  • Mfr # 155437

  • Zoro # G716464148


product price: $2,142.99
/ea
Free Shipping & Returns

Key Features

Display
Digital Display
Depth
12.2 in
Includes
Digital Speed/Time Control, Magnetic Stirring
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155437
Zoro #
G716464148
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
12.2 in
Width
12 in
Height
5.1 in

Details

Display
Digital Display
Item
Digital QuadMag Genie, 120V
Includes
Digital Speed/Time Control, Magnetic Stirring
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Abs/Polycarbonate Housing
Voltage
120 V

Description

Powerful, general-purpose 4-position magnetic stirrer,designed for general laboratory applications with digital control and display of speed and time.Powerful rare earth magnets stay coupled even under the most demanding stirring conditions.Digital control of speed and time speed adjustable in 10 RPM increments.RRamping feature slowly increases speed to avoid splashing and improve spin bar control.Rugged ABS/Polycarbonate housing and the famous Vortex-Genie heavy-duty motor.Incorporates powerful Genie motor.Spill-resistant housing channels fluids away from the internal components.May be used in cold rooms and incubators.Non-skid feet.Stirring Speed: 250-1300 RPMTime: 1-99 minutes or continuousMaximum Stirring Positions: 4Maximum Stirring Capacity: 2 L each positionStir Bar Maximum Length: 2inMaterial: ABS/Polycarbonate Nonskid Top Pads 1Top Surface Dimensions: 305 x 305mm D x W x H 12 x 12inOverall Dimensions: 310 x 305 x 130mm D x W x H 12.25 x 12 x 5.1inWeight: 3 Kg 6.6 lbShipping Weight: 8.9999 lbsShipping Dimensions: 16.00 x 14.00 x 18.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.