Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Kit for Roto-Shake, 6 Plates w/ 36 Clips

  • Mfr # 248818

  • Zoro # G804968589


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5.88 in
Plate Width
8.75 in
Height
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248818
Zoro #
G804968589
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
5.88 in
Plate Width
8.75 in
Height
5.88 in

Description

Pack of 6 metal clip plates to accommodate up to 6 tubes with a diameter of 15-17mm. A maximum of 8 clip plates, 4 per side, may be attached to the Magnetic Platform for use with the Roto-Shake Genie, Enviro-Genie or Incubator-Genie. A maximum of 12 clip plates, 6 per side, may be attached to the Magnetic Platform for use with the Rotator Genie.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 5.88 x 5.88
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.