Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genie Cell Disrupter

  • Mfr # 195575

  • Zoro # G204968592


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Plate Length
6.5 in
Plate Width
9.5 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195575
Zoro #
G204968592
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
6.5 in
Plate Width
9.5 in
Height
10 in

Description

Ideal for applications requiring cell disruptions and homogenization of yeast cells. Genie Disruptor features patented multi-direction action that simultaneously agitates and vortexes samples at high speeds. Produces greater yields in less time when used with glass beads. Features 0-15 minute auto-off timer or continuous operation. Suitable for use in cold rooms or incubators. Heavy duty metal casting and stainless steel construction prevents unit from moving during operation. Supplied with tube holder for 12 x 1.5ml micro-tubes..
Shipping Weight: 10 lbs
Shipping Dimensions: 9.50 x 10.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.