Zoro Homepage

Genie Temp-Shaker 300, w/Flask Clamps

  • Mfr # 400197

  • Zoro # G604972038


product price: $6,719.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Base Width
18 in
Max. Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400197
Zoro #
G604972038
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Base Width
18 in
Max. Height
18 in

Description

Genie Temp-Shaker 300 offers gentle orbital mixing and shaking from 35-300 rpm. Features interchangeable platforms, clear dome for 360° viewing, fast temperature ramp up, minimal temperature fluctuation with open door, and non-slip tray for spill containment. Heater achieves a stable 75°C in only 20 minutes while temperature flow allows minimal loss when chamber door is open. Shakers feature unique access via door, removable cover or kick stand (back, left or right).Temp-Shaker is supplied with non-slip tray. Platforms include: Ratcheting Clamp Platform for extra flexibility when using a mix of different size and shape vessels on a single platform. Flask Clamp Platform accepts various size flasks or beakers. Optional stacking tray allows double the chamber capacity.
Speed (Max.): 35-300 rpm Chamber Height: 12 inches Orbit: 19 mm Dimensions: 17-1/2 x 19 inches H Temperature: 28° to 75°C Electrical Requirements: 100 VAC, 50 Hz Platform: 12 x 12 inchesWeight: 20 poundsPlatform Weight Capacity: 6.6 poundsShipping Weight: 20.9999 lbs
Shipping Dimensions: 18.00 x 18.00 x 19.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.