Zoro Homepage

Incubator Genie, Benchtop

  • Mfr # 155584

  • Zoro # G104969316


product price: $9,069.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155584
Zoro #
G104969316
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
24 in

Description

Allows to heat, rotate, rock, and shake all in one compact unit. The incubator is best for applications such as Gel and Blot staining, Cell or Bacterial Culture, as well as any application that requires mixing, washing, rocking, and temperature control of a sample. Our unique air circulation system gently and temperature consistency throughout the entire chamber and mixing process.The unit is compatible with an extensive accessory line-up.Supplied with: 1 Clip Plate each for 10-13 mm, 15-17mm and 28-30mm Tubes4 Bag Mounting StripsNon-Skid Tray and ShelfStack-able Wire Rack
Rotating: 3-35 RPM: Rocking 6-70 cycles per minute Temperature Range: 28°C - 75°C Uniformity: ± 0.5°C Resolution: 1.0°C Stability: ± 0.1°C Alarm: Visible & audible, temperature and time Inner Dimensions: 254 x 362 x 260 mm (10 x 14.25 x 10.25 inches) Outer Dimensions: 400 x 560 x 370 mm (15.75 x 22 x 14.5 inches) Platform Capacity: 4.5 Kg (10 pounds) Chamber Volume: 24 L (0.86 cubic feet) Product Weight: 19.5 Kg (43 pounds) Markings: CEShipping Weight: 55 lbs
Shipping Dimensions: 24.00 x 24.00 x 16.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.