Mag Stir Genie Magnetic Stirrer 8 x 6 1/2 x 2

  • Mfr # 150600

  • Zoro # G204968752


product price:  $1,205.99
/ea
Free Shipping & Returns

Key Features

Plate Length
3.25 in
Plate Width
14 in
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150600
Zoro #
G204968752
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
3.25 in
Plate Width
14 in
Height
10.75 in

Description

These innovative stirrers allow custom applications ranging from gentle stirring for cell cultures to aggressive mixing of viscous liquids. Four memory profiles can be stored that control speed, ramp rate, stir direction, time and powder level. Automatic mode allows recall of a stored program. A manual mode can also be selected that provides stir, stir reverse and time functions. The multi-position model features synchronized operation of all four stirring surfaces. This ensures the exact mixing parameters for each vessel and reduces error. These stirrers can be used in a cold room at 0°C or in an incubator up to 38°C..
Speed Range: 10 - 1800 rpm Timer Range: 1 second to 99 hours Ramp Rates: 5 - 300 rpm/sec Max. Load: 5 kg Dimensions: 8 x 6 1/2 x 2 InchesShipping Weight: 6.6139 lbs
Shipping Dimensions: 14.00 x 10.75 x 3.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.