Zoro Homepage

MegaMag Genie LR, 120V

  • Mfr # 155436

  • Zoro # G416464127


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
120 V
Depth
12.2 in
Width
12 in
Material
Abs/Polycarbonate Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155436
Zoro #
G416464127
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
12.2 in
Width
12 in
Height
5.1 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
120 V
Material
Abs/Polycarbonate Housing
Includes
Stirrer Platform, Low-Speed Controls
Display
LR
Item
Digital LR MM Genie

Description

Large volume magnetic stirrer designed for low speed large capacity applications. Stirring speed of 50-300 RPM.Powerful magnet and motor offer exceptional magnetic force capable of stirring up to 38L.Digital feedback true speed adjustable in 10 RPM increments.LED display for easier speed and timed readings.Rugged ABS/Polycarbonate housing and the famous Vortex-Genie heavy-duty motor provide years of reliable service.Spill-resistant housing channels fluids away from the internal components.Can be used in cold rooms and incubators.Non-Skid feet.Stirring Speed: 50-300 RPMTime: 1-99 min or continuousMaximum Stirring Positions: 1Maximum Stirring Capacity: 38 LStir Bar Maximum Length: 7.6 cm 3inMaterial: ABS/Polycarbonate Top SurfaceDimensions: 305 x 305mm D x W x H 12 x 12inOverall Dimensions: 310 x 305 x 130mm D x W x H 12.25 x 12 x 5.1inWeight: 3 Kg 6.6 lbShipping Weight: 8.9999 lbsShipping Dimensions: 16.00 x 14.00 x 18.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.