Zoro Homepage

Mini-100 Orbital-Genie

  • Mfr # 400805

  • Zoro # G004968587


product price: $1,788.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5 in
Plate Width
14 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400805
Zoro #
G004968587
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
5 in
Plate Width
14 in
Height
14 in

Description

is ideal for gentle shaking applications with no additional accessories necessary. The Mini-100 features variable shaking speeds from 20-100 rpm with a non-slip, rubber coated platform with spill-proof edges.A customizable mixing action creates any mixing action from a smooth vortex to sloshing aeration or anything in between. The Orbital-Gene's heavy duty base has a combination of weight and specially designed feet to prevent walking even at the highest speed. Shaker is ready to use as supplied and is ideal for shaking of odd shaped vessels and containers.
Speed (RPM): 20-100Orbit: 19mmProduct Weight: 3.5 KG (7.8 LBS)Overall Dimensions: 350 x 350mm (14 x 14 Inches)Height: 3 1/2 InchesPlatform Dimensions: 290 x 290mm (11.4 x 11.4 Inches)Markings: CEShipping Weight: 7.9999 lbs
Shipping Dimensions: 14.00 x 14.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.