Zoro Homepage

Mini-300 Orbital-Genie, Flask Clamps

  • Mfr # 400837

  • Zoro # G804972029


product price: $2,659.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Base Width
14 in
Max. Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400837
Zoro #
G804972029
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Base Width
14 in
Max. Height
14 in

Description

The Mini-300 Orbital-Genie for use with flask clamps is ideal for applications using various size flasks or beakers. (Clamps are sold separately.) Compact design fits any lab bench and durable housing withstands years of rugged use.Platform is equipped to accept multiple clamp sizes and unit allows for variable shaking speeds up to 300 RPM.
Speed: 35-300 RPM Orbit: 19mm Product Weight: 10.25 KG (22.6 LBS) Overall Dimensions: 350 x 350mm (14 x 14 Inches) Base Dimensions: 305 x 305mm (12 x 12 Inches) Platform Dimensions: 290 x 290mm (11.4 x 11.4 Inches) Height: 3 1/2 Inches Markings: CE Mix and match different size clamps on same platform or all same size Variable shaking speedCreate any mixing action from a smooth vortex to sloshing aeration or anything in betweenCombination of weight and specially designed feet prevent walking even at highest speedShipping Weight: 22.9999 lbs
Shipping Dimensions: 14.00 x 14.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.