Zoro Homepage

Orbital-Genie, Benchtop, 18x18

  • Mfr # 155601

  • Zoro # G904969011


product price: $5,886.99
/ea
Free Shipping & Returns

Key Features

Plate Length
12 in
Plate Width
22 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155601
Zoro #
G904969011
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
12 in
Plate Width
22 in
Height
22 in

Description

Orbital-Genie has many outstanding features to offer the most versatile Orbital Shaker available. This shaker includes variable shaking speed with reverse orbital mixing. All functions are fully programmable to create any mixing action from a smooth vortex to vigorous aeration. Selectable ramping feature eliminates potential spills at start up. Easy to use with large independent LED displays for viewing settings. Shaker can be used in a cold room, incubator or CO2 environment. Supplied with a flat platform and non-slip rubber mat.
Mixing Speed: 10-300 rpm Platform Dimensions: 18 x 18 Inches Orbit: 35 Minutes Load Capacity: 25 Pounds Weight: 45 Pounds Overall Dimensions: 23 x 20 Inches Electrical Req.: 110VAC, 50Hz Selectable Ramp Speed: 10 - 100 rpm/sec Timer w/alarm: 1 minute - 99 hours or continuousShipping Weight: 45.0001 lbs
Shipping Dimensions: 22.00 x 22.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.