Orbital-Genie Shaker, Standard Flask Clamps, 120V

  • Mfr # 155433

  • Zoro # G816464123


product price: $4,879.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
20 in
Depth
23 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
One has cushioned clamps, another a platform for accessories, and another a Blue Mat removable for clamps or tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155433
Zoro #
G816464123
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20 in
Depth
23 in

Details

Voltage
120 V
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
One has cushioned clamps, another a platform for accessories, and another a Blue Mat removable for clamps or tape
Item
Orb-Genie Flask Clamp

Description

A powerful large capacity orbital shaker designed to hold any type of container. Available in three platform versions.The fully programmable orbital shaker features variable speed including orbit reverse, timer from 1 minutes to 99 hours with alarm, programmable acceleration and deceleration rates. The ramping features ensures a smooth ramp-up to desired speed avoided potential spills. Operator can create any mixing or shaking action from a smooth vortex to sloshing aeration or anything in between. The unit can be used in cold room or incubator and CO2 environments. Available in three platform options as follows:Orbital-Genie with Universal Ratcheting Clamps provides the flexibility for using a mix of different size and shape vessels on a single platform. Unit is supplied with two ratcheting cushioned clamps. Extra ratcheting clamps for more than two rows of smaller vessels are optional.Orbital-Genie with Adhering Mat provides a flat platform with adhering rubber mat perfect for use with open containers. Patented material is naturally adhering. Rinse clean to renew adhering properties.Orbital-Genie for Standard Flask Clamps is equipped with a platform for accepting various size flasks or beakers. Clamps sold separately.Supplied with: SI-1500 and SI-1501 is supplied with two ratcheting and one non-ratcheting cushioned clamps.SI-1600 and SI-1601 is supplied with platform which will accept flask clamps sold separately. Also can be used with Blue Adhering Mat sold separately SI-1617 or Double Sided Adhesive Tape sold separately SI-1616. SI-1700 and SI-1701 is supplied with a blue adhering mat. By removing the blue adhering mat, the platform is ready to also accept flask clamps sold separately or Double Sided Adhesive Tape sold separately SI-1616.Speed: 10 300 RPM including stir reverseTimer: 1 min 99 hours w/Alarm or ContinuousOrbit: 35mmSelectable Ramp Rates: 10 100 rmp/secMaximum Load: 12 Kg 26 lbs.Platform Dimensions: 460 x 460mm 18 x18in D x WOverall Dimensions: 590 x 500mm 23 x 20in D x WWeight: 21 Kg 46 lbs.Warranty: 2-year manufacturer warrantyShipping Weight: 54 lbsShipping Dimensions: 23.00 x 16.00 x 26.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.