Zoro Homepage

Replacement Foot Plate Kit for Vortex-Genie

  • Mfr # 155325

  • Zoro # G704968863


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Plate Length
1 in
Plate Width
6.25 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155325
Zoro #
G704968863
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
1 in
Plate Width
6.25 in
Height
5 in

Description

This kit contains the Bottom Closure with Feet and (4) Screws. The Bottom Closure can be easily installed using either a 1/4" nut driver or pliers. Will fit onto Vortex-Genie 1, Vortex-Genie Pulse, Disruptor Genie, and Vortex-Genie 2 family of mixers.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.25 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.