Zoro Homepage

Rotator Genie w/ Standard Platform

  • Mfr # 155592

  • Zoro # G104969125


product price: $1,814.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5 in
Plate Width
14 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155592
Zoro #
G104969125
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
5 in
Plate Width
14 in
Height
14 in

Description

Designed to provide variable speed rotating in a compact, durable and user-friendly unit. The units compact footprint will fit into most incubators allowing for controlled environment mixing. Has a durable thermoplastic platform that securely holds vessels with super stretch latex rubber strapping. Ideal for mixing of almost any kind of laboratory samples. Supplied with platform. Continuous duty motor provides smooth quiet operation in a wide temperature range of 0° to 38°C.
Rotation Speed: 5 - 35 rpm Standard Platform Dimensions: 10 1/4 x 10 1/4 Magnetic Platform Dimensions: 11 1/2 x 12 1/2 Base Dimensions: 15 3/4 x 7 x 15 3/4 Weight: 11 Pounds Electrical Requirements: 120VAC, 60Hz Shipping Weight: 13 lbs
Shipping Dimensions: 14.00 x 14.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.