Zoro Homepage

Roto-Rock Genie, 120V

  • Mfr # 150620

  • Zoro # G416464134


product price: $3,223.99
/ea
Free Shipping & Returns

Key Features

Includes
Magnetic Platform And Rocking Tray
Width
12 in
Height
15 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150620
Zoro #
G416464134
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12 in
Height
15 in
Depth
15.75 in

Details

Includes
Magnetic Platform And Rocking Tray
For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
120 V
Item
Rotating mixer

Description

Programable all-in-one benchtop GENIE Rocker / Rotator or cycle from Rock to Rotate. Includes Magnetic Platform and Non-slip Rocking Tray. GENIE clip plate systems designed to handle a variety of vessels from PCR tube, vials, bottels, and sealed bags. Digital set/control for RPM, Total Time, Cycle Time. Feature Pause/Resume button allowing the operator to add reagent to a sample during process. Accessories sold separately.Timer: 1 sec 99 hrs, 59 min, 59 sec; or continuousProduct Weight: 9.7 kg 21.3 lbsOverall D x W x H: 400mm x 300mm x380mm 15.75in x 12in x 15inRocking Speed: 1 -70 cycles per minuteRotating Speed: 1 35 RPMRocking Angle: 1 - 25 from horizontalProgramming Modes: Rock, Rotate,or Timed auto-switch Rotate/RockMagnetic Platform Dims WxD: 320mm x 250mm 12.7in x 10inRocking Tray Dims WxD: 300 x 300mm 12 x 12inMax Load: 4.5 kg 10 lbsPower: DC 24V, 2.5AElectrical: Input; 90-264 VAC 50/60 HzSupplied withMagnetic platform and rocking trayShipping Weight: 10.2kg 22.5 lbsShipping Dimensions: 500mm x 500mm x480mm 20.5in x20in x19inWarranty: 2 YearsShipping Weight: 22.4999 lbsShipping Dimensions: 20.00 x 19.00 x 20.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.