Zoro Homepage

Sample Head Set for Vortex-Genie 2, Multiple

  • Mfr # 155301

  • Zoro # G004968839


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Plate Length
3 in
Plate Width
9.25 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155301
Zoro #
G004968839
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
3 in
Plate Width
9.25 in
Height
8.75 in

Description

The Multiple Sample Starter Set can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse. It consists of a 6 inch (152mm) Platform, Microtube Foam Insert and Microplate Foam Insert . Each insert fits snugly into the 6 inch Platform attachment to accommodate either 60 microtubes or one standard footprint microplate, respectively.
Shipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 8.75 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.