Zoro Homepage

Stacking Tray for Mini-100 Orbital-Genie

  • Mfr # 400806

  • Zoro # G304968911


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5 in
Plate Width
13 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400806
Zoro #
G304968911
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
5 in
Plate Width
13 in
Height
13 in

Description

A non-slip tray that can be stacked onto the Mini-100 Orbital-Genie's existing platform tray, increasing the capacity for mixing by double-stacking two trays.Orbital-Genie and accessories are not included.
Weight: 1.3 KG (3 LBS) Tray Dimensions: 290 x 290mm (11.4 x 11.4 Inches) Overall Dimensions: 318 x 318 x 114mm (12.5 x 12.5 x 4.5 Inches) Non-slip platform tray features edges that contain any spills Ideal for gentle shaking of odd shaped vessels and containers Stacking tray increases capacityShipping Weight: 3.0001 lbs
Shipping Dimensions: 13.00 x 13.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.