Zoro Homepage

Stainless Steel Beads, 2.4mm, 100PK

  • Mfr # 155460

  • Zoro # G316464135


product price: $87.15
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
100 x 2.4 MM Beads
Color
Silver
Diameter
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155460
Zoro #
G316464135
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
2.4 mm

Details

Item
Stainless Steel Beads, 2.4mm, 100/pk
Material
316 Stainless Steel
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
100 x 2.4 MM Beads
Color
Silver

Description

2.4 mm .0945 in. beads, balls made of Type 316 stainless steel. Pkg. of 100. For bead beating applications. Use with Bead Genie and Disruptor Genie. Can be cleaned and reused. Shipping Weight: 1 lbsShipping Dimensions: 8.00 x 1.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.