Zoro Homepage

Stainless Steel Beads, 3.2mm, 100PK

  • Mfr # 155461

  • Zoro # G416464196


product price: $87.15
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Capacity
100 x 3.2 MM Beads
Color
Silver
Diameter
3.2 mm
Material
316 Stainless Steel
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155461
Zoro #
G416464196
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3.2 mm

Details

Capacity
100 x 3.2 MM Beads
Color
Silver
Item
Stainless Steel Beads, 3.2mm, 100/pk
Material
316 Stainless Steel
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

3.2 mm .1259 in. beads, balls made of Type 316 stainless steel. Pkg. of 100. For bead beating procedures. Can be used with Bead Genie and Disruptor Genie for bead beating applications. Can be cleaned and reused. Shipping Weight: 1 lbsShipping Dimensions: 8.00 x 1.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.