Zoro Homepage

Stainless Steel Beads, 5mm, 100PK

  • Mfr # 155462

  • Zoro # G616464125


product price: $87.15
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
316 Stainless Steel
Color
Silver
Capacity
100 x 5 MM Beads
Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155462
Zoro #
G616464125
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
5 mm

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
316 Stainless Steel
Color
Silver
Capacity
100 x 5 MM Beads
Item
Stainless Steel Beads, 5mm, 100/pk

Description

5 mm .1968 in. beads, balls made of Type 316 stainless steel. Pkg. of 100. For bead beating applications. Use with Bead Genie and Disruptor Genie. Can be cleaned and reused.Shipping Weight: 1 lbsShipping Dimensions: 8.00 x 1.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.