Tube Foam Inserts for Vortex Genie, 9-16mm, 2/pk, 2PK

  • Mfr # 155318

  • Zoro # G604968895


product price: $41.29
/pk 2, $20.65/ea

Key Features

Plate Length
2 in
Plate Width
5 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155318
Zoro #
G604968895
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
2 in
Plate Width
5 in
Height
5 in

Description

Two high-density Foam Inserts to accommodate 9 - 16 mm diameter tubes. The insert fits into the Recessed Platform for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.