Zoro Homepage

Tube Holders, Large, 10-17mm Attachment for Vortex Genie

  • Mfr # 155307

  • Zoro # G904968656


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Plate Length
2.5 in
Plate Width
6.25 in
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155307
Zoro #
G904968656
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
2.5 in
Plate Width
6.25 in
Height
6.25 in

Description

The Large Ampule/Tube Attachment can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse and provides vigorous end-to-end agitation combined with vortexing of up to four 10 mm - 17 mm diameter tubes or ampules.
Shipping Weight: 0.0626 lbs
Shipping Dimensions: 6.25 x 6.25 x 2.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.