Zoro Homepage

Vertical High Speed Microtube Holder, 5 x 15ml

  • Mfr # 155328

  • Zoro # G904968724


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Plate Length
6 in
Plate Width
6 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155328
Zoro #
G904968724
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
6 in
Plate Width
6 in
Height
7 in

Description

Tube Holder holds six 15mL tubes vertically. Holder snaps on to any Vortex-Genie 2 Mixer and the Vortex-Genie Pulse. Optimized for high speed vortexing a small number of tubes. No additional attachment necessary.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.