Zoro Homepage

Vortex-Genie 1, 120V

  • Mfr # 155425

  • Zoro # G316464159


product price: $503.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155425
Zoro #
G316464159
UPC #
-
Country of Origin
United States

Description

Powerful high-speed TOUCH mixer. Specially designed feet and heavy casting prevents walking. 6.0mm orbit ideal for Touch Mixing. Popular Original model Variable Speed Rugged, Dependable Hands-free or momentary operation Speed RPM: 600-3200 2700 for 50Hz models Product Weight: 4 Kg 8.8 Pound Dimensions base: 165 x 122 x 165 mm 6.5 x 4.8 x 6.5 Inches Warranty: 24 Months Markings: ETL listed / CEShipping Weight: 8.9999 lbsShipping Dimensions: 10.00 x 10.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.